noscriptPSF Outback 844SM Men's Black Safety Boots - Size 9 844SM | Cromwell Tools

PSF Outback

844SM Men's Black Safety Boots - Size 9

SKU:

PSF9633759K

MPN:

844SM

£44.49

Ex VAT

£53.39

Inc VAT

OUT OF STOCK

    Product Details

    Goodyear welt construction. With new Flexi-Welt ultra flexible sole. 200 Joules steel toe cap impact protection. Guards against falling objects and collisions. Steel midsole to prevent sharp object penetration. Ideally suited to building sites and where metal swarf is present on floors. Normally allows walking on hot surfaces up to 300°C. Oil, petrol, water, acid and alkali resistant.


    SB classified.
    Manufactured to EN ISO 20345:2011.


    Product Specification
    Attribute
    Value

    Brand

    PSF Outback

    Colour

    Black

    ECLASS Code

    40011302

    Gender

    Men

    MFR Part No.

    844SM-SZ-9

    Shoe Size

    9

    UNSPSC Code

    46181604