SKU:
EJE9636467F
MPN:
2108-40
£129.00
Ex VAT
£154.80
Inc VAT
14 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | Ejendals |
Colour | Black |
ECLASS Code | 40011390 |
ESD | Yes |
Gender | Unisex |
MFR Part No. | 2108-40 |
Resistance Features | Anti-Static Slip-Resistant Water-Repellent |
Series | Jalas VIP 2108 |
Slip Resistance Rating | SRA |
Sole Material | Rubber |
UNSPSC Code | 46181603 |
Upper Material | Leather |
Wide Fitting | No |