Skechers

Squad SR Myton Mens Trainers, Black

7 Variations

With a sporty and stylish design, these Squad SR Myton mens trainers are designed with comfort and safety in mind.

ESD rated and slip-resistant to an SRC standard, the trainers are suited for working long hours on your feet without compromising on comfort or durability.

Features and Benefits
• Hi-Poly Memory Foam™ cushioned insole and high apex design front panel for comfort when wearing
• Smooth synthetic overlays at toe, heel and laces for added durability and product longevity
• Slip resistant rubber traction outsole rated to SRC for optimum protection against slips, trips and falls
• Durable mesh fabic upper with Scotchgard liquid and stain protection for bolstered resilience
• Electric Static Dissipative sole with shock absorption in heel
• Padded collar to ensure the shoes don't rub
• Easy slip on action helped by the stretch laced front panel

Standards
• EN ISO 20347:2012
• EN IEC 61340-4-3:2018