noscriptFOOD GRADE GREEN NYLON BOILER SUIT 56" | Cromwell Tools

(Unbranded)

FOOD GRADE GREEN NYLON BOILER SUIT 56"

SKU:

CTL9620614S

£16.79

Ex VAT

£20.15

Inc VAT

OUT OF STOCK

    Product Details

    One piece food grade nylon protective boiler suits. Zip front with inner breast pocket. Elasticated back. Colour: green.


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    Chest Size

    56in.

    Colour

    Green

    ECLASS Code

    40010200

    Material

    Nylon

    Product Type

    Overall

    Size

    3XL

    UNSPSC Code

    46181503