£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
This compact, powerful Helix Mini Personal Alarm features a 100dB alarm and is designed to deter attackers, or call for assistance and alert helpers to your location. This handy alarm also features a built-in torch and comes with a cord for easy access and transportation. This pack contains 1 silver personal alarm.
Attribute | Value |
---|---|
Batteries Required | 3 x 1.5v |
Brand | Helix |
Colour | Black Silver |
Depth | 20mm |
EAN | 0079252314241 |
Length | 180mm |
Material | Plastic |
MFR Part No. | HX14241 |
Mode of Operation | Rip-Cord |
Noise Level | 100dB |
UNSPSC Code | 46182500 |
Weight | 70g |
Width | 111mm |