£53.49
Ex VAT
£64.19
Inc VAT
Product Details
Product Specification
Product Documents
The new and improved Ecopack Dispenser from Pal® delivers increased functionality to now dispense either aprons, mob caps, or overshoes and sleeves. Ideal for storing and dispensing sterile PPE in a sanitary way, tidy up your workplace with an Ecopack Dispenser today.
Features and Benefits
• Versatile dispensing when fitted either vertically or horizontally
• Smooth rounded surface is easy to clean and maintain
• Easy to top up
• Compatible with the fastening from the older model with no need to change
• Complete with 2 optional front fittings and 5 magnetic color-coded inserts
Notes
• Material: Plastic
Attribute | Value |
---|---|
Brand | Pal |
Colour | White/Blue |
Depth | 200mm |
EAN | 5025254050125 |
Height | 500mm |
MFR Part No. | X64110 |
Mounting Type | Wall |
Product Type | PPE Dispenser |
Series | Ecopak |
UNSPSC Code | 42132201 |
Width | 200mm |