Mascot

CROSSOVER SUSTAINABLE POLO SHIRT BLACK (XL)

SKU:

MSC9626842E

MPN:

20683-787-90-XL(1 pcs.)

£15.99

Ex VAT

£19.19

Inc VAT

IN STOCK (50+)

    Product Details

    For sustainable and environmentally friendly work wear, Mascot® presents its Crossover™ line of men's polo shirts. Made with recycled plastic and organically grown cotton, this comfortable work wear is premium quality and ideal for a wide range of working environments.


    Features and Benefits
    • Easy to launder, the fabric dries quickly retaining its shape and colour
    • Durable work wear with a high wear resistance
    • Three buttoned placket for user comfort
    • Manufactured from organic cotton and recycled polyester


    Notes
    Available in a range of colours:
    • Navy;
    • White;
    • Grey;
    • Royal Blue;
    • Dark Anthracite;
    • Black


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Mascot

    Colour

    Black

    EAN

    5711074769827

    Gender

    Men

    Material

    Organic Cotton Recycled Polyester

    MFR Part No.

    20683-787-90XL(1 pcs.)

    Series

    Crossover™

    Size

    XL

    Sleeve Type

    Short Sleeve

    UNSPSC Code

    53101600