£15.99
Ex VAT
£19.19
Inc VAT
60 Variations Available
Product Details
Product Specification
Product Documents
For sustainable and environmentally friendly work wear, Mascot® presents its Crossover™ line of men's polo shirts. Made with recycled plastic and organically grown cotton, this comfortable work wear is premium quality and ideal for a wide range of working environments.
Features and Benefits
• Easy to launder, the fabric dries quickly retaining its shape and colour
• Durable work wear with a high wear resistance
• Three buttoned placket for user comfort
• Manufactured from organic cotton and recycled polyester
Notes
Available in a range of colours:
• Navy;
• White;
• Grey;
• Royal Blue;
• Dark Anthracite;
• Black
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Navy |
EAN | 5711074769230 |
Gender | Men |
Material | Organic Cotton Recycled Polyester |
MFR Part No. | 20683-787-010L(1 pcs.) |
Series | Crossover™ |
Size | L |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53101600 |