£9.99
Ex VAT
£15.99
| Save 37.52%
£11.99
Inc VAT
42 Variations Available
Product Details
Product Specification
Product Documents
Specially designed and fitted for women, the Crossover™ polo shirts from from Mascot® are available in a wide selection of colours and sizes. Easy to launder, the sustainable fabric dries quickly, retaining its colour and shape with each wash.
Features and Benefits
• A sustainable option, this range of work wear is made from recycled polyester and organic cotton
• Designed for high wear resistance for a long lasting product
• Three buttoned placket allows for comfort adjustment according to the wearer
Standards
• Oeko-Tex® Standard 100
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Navy |
EAN | 5711074772803 |
Gender | Women |
Material | Organic Cotton Recycled Polyester |
MFR Part No. | 20693-787-010XL(1 pcs.) |
Series | Crossover™ |
Size | XL |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53101600 |