£11.99
Ex VAT
£14.39
Inc VAT
18 Variations Available
Product Details
Product Specification
Product Documents
The Class 2 EcoViz®PB polo shirt is designed for comfort and sustainability. Blending recycled polyester with bamboo, this polo shirt offers a unique combination of durability and luxurious softness, prioritising both comfort and eco-consciousness. Available in both hi-vis yellow and orange, it meets ISO 20471 Class 2 standards for safety.
Features and Benefits
• 200gsm Ecoviz®PB comfort recycled polyester/bamboo blend for luxurious softness and durability
• Navy collar with longer braces for easy on-and-off convenience
• 3-button placket adds a touch of style and adjustability
• Gap in tape on side seam ensures garment stretch and flexibility
• Split hem with extended back enhances both comfort and style
Typical Applications
• Construction sites
• Traffic management
• Outdoor events staff
• Utility and maintenance work
• Work settings with varied temperature conditions
Standards
• EN ISO 20471 Class 2
• RIS-3279-TOM (orange only)
Attribute | Value |
---|---|
Brand | Leo Workwear |
Colour | Orange |
Gender | Unisex |
Material | Bamboo Recycled Polyester |
MFR Part No. | P01-O-LEO-L |
Series | Croyde |
Size | L |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53101600 |