£8.19
Ex VAT
£9.83
Inc VAT
103 Variations Available
Product Details
Product Specification
Manufactured from heavyweight polycotton material 50% polyester 50% cotton, 240g/m2. Three-button placket with self-colour buttons and sewn-in spare. Two self-colour rod design on collar and cuffs. Twin needle stitching throughout with taped neckline, half moon yoke and cuffed sleeves.
Attribute | Value |
---|---|
Brand | Ranks |
Colour | Black |
Gender | Unisex |
Material | Cotton Polyester |
MFR Part No. | RK12 |
Series | Delux |
Size | XL |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53101600 |