noscriptRanks Delux, Polo Shirt, Unisex, Grey, Cotton/Polyester, Short Sleeve, L RK12 | Cromwell Tools

Ranks

Delux, Polo Shirt, Unisex, Grey, Cotton/Polyester, Short Sleeve, L

SKU:

RNK9621201D

MPN:

RK12

£8.19

Ex VAT

£9.83

Inc VAT

IN STOCK (4)

    Product Details

    Manufactured from heavyweight polycotton material 50% polyester 50% cotton, 240g/m2. Three-button placket with self-colour buttons and sewn-in spare. Two self-colour rod design on collar and cuffs. Twin needle stitching throughout with taped neckline, half moon yoke and cuffed sleeves.


    Product Specification
    Attribute
    Value

    Brand

    Ranks

    Colour

    Grey

    Gender

    Unisex

    Material

    Cotton Polyester

    MFR Part No.

    RK12

    Series

    Delux

    Size

    L

    Sleeve Type

    Short Sleeve

    UNSPSC Code

    53101600