£14.99
Ex VAT
£17.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Elevate your workwear with the Contemporary DX4 Polo Shirt, a pinnacle of modern style and comfort. Crafted with an active fit from premium polyester and polypropylene fabric, it ensures enduring coolness and dryness. Versatile for diverse applications, this shirt adapts seamlessly to professional, outdoor, and corporate settings. Notable features, including reflective print and contrast trims, provide a distinctive aesthetic and offer opportunities for personalized branding. The shirt transcends traditional workwear, delivering optimal comfort throughout the day. For those who seek a unique blend of functionality and style, the Contemporary DX4 Polo Shirt stands as the ideal choice, making a bold statement in contemporary professional attire.
Features and Benefits
• Ensures coolness, dryness, and efficient moisture management
• Contemporary design with clean-cut lines for a modern look
• Perfect for corporate wear and customizable finishes
• Stylish contrast colouring adds a modern and fashionable touch
• Premium zips in contrasting colours enhance overall style
• Slim fit design prioritizes exceptional comfort throughout the day
• Convenient radio loop for easy clipping and accessibility
• 40+ UPF rated fabric blocks 98% of harmful UV rays, offering added sun protection
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Black |
EAN | 5036108358960 |
Gender | Unisex |
Material | Polyester |
MFR Part No. | DX410BKRS |
Size | S |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53101600 |