£14.99
Ex VAT
£17.99
Inc VAT
6 Variations Available
Product Details
Product Specification
The Contemporary DX4 Polo Shirt is the epitome of style and functionality, catering to customers seeking premium comfort in their workwear. Crafted with an active fit from high-quality polyester and polypropylene fabric, it ensures all-day coolness and dryness. With distinctive features like reflective print and contrast trims, this polo shirt excels in both visibility and customization opportunities, making it ideal for over-branding. Its versatility extends to various applications, adapting seamlessly to outdoor work or professional settings. Elevate your workwear with the Contemporary DX4 Polo Shirt, where comfort meets contemporary style, providing a perfect blend for modern professionals.
Features and Benefits
• Ensures coolness, dryness, and efficient moisture-wicking
• Contemporary design with clean-cut lines for a modern look
• Perfect for corporate wear, customizable with contrasting finishes
• Stylish contrast colouring adds a modern touch
• Premium zips in contrasting colors enhance overall style
• Slim fit design prioritizes exceptional comfort
• Convenient radio loop for easy clipping and accessibility
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Metro Blue |
EAN | 5036108359042 |
Gender | Unisex |
Material | Polypropelene |
MFR Part No. | DX410MBRXXL |
Size | 2xl |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53101600 |