£30.79
Ex VAT
£36.95
Inc VAT
8 Variations Available
Product Details
Product Specification
Polo Shirt with canvas collar, buttoned placket, canvas inserts on part of the product, phone chest pocket with zip and ribbed sleeves.
100% cotton - 270 g/m²
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Grey |
EAN | 5707209611345 |
Gender | Men |
Material | Cotton |
MFR Part No. | 50351-833-118S |
Size | S |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53101600 |