£9.99
Ex VAT
£11.99
Inc VAT
63 Variations Available
Product Details
Product Specification
100% polyester moisture wicking polo shirts.
Attribute | Value |
---|---|
Brand | Orn |
Colour | Black |
Material | Polyester |
MFR Part No. | 1190 |
Series | Oriole |
Size | M |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53101600 |