£12.49
Ex VAT
£14.99
Inc VAT
27 Variations Available
Product Details
Product Specification
Product Documents
The Osprey polo shirt is part of the Orn, EarthPro® range and features excellent durablity, comfort and style, combined with sustainable manufacturing. Its premium weight poly-cotton blend features enhanced user comfort with breathability, whilst the triple stitched seams allow for greater strength with a lifetime warranty.
Features and Benefits
• Premium weight poly-cotton construction made using recycled material
• Comfortable knitted collar with rod design and a padded, taped neckline
• Half moon yoke at neck for increased strength
• Classic cuffed sleeve with matching rod design for syle and comfort
• Self-coloured placket, with matching pearlised buttons
• Triple stitched with lifetime warranty on all main seams for increased durability
Notes
• Available sizes: XS - 5XL
• Manufactured from 65% GRS recycled polyester / 35% cotton
• Weight - 220gsm
Attribute | Value |
---|---|
Brand | Orn |
Colour | Black |
Gender | Men |
Material | Polycotton |
MFR Part No. | 1100R |
Series | EarthPro® |
Size | M |
Sleeve Type | Short - Cuffed |
UNSPSC Code | 53101600 |