£18.79
Ex VAT
£22.55
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Portwest AS21 Anti-Static ESD Polo Shirt
This cotton polo shirt offers all the comfort and protection required for ESD environments. The Portwest AS21 Anti-Static ESD Polo Shirt features: CE certified. Meets following standards: EN 1149 -5, EN 61340-5-1,
Colours: Hospital Blue, White
Sizes: Small to 2XL
Fabric: 65% Polyester, 34% Cotton, 1% Conductive Fibre
Weight: 195grm
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Blue |
Material | Conductive Fibre |
MFR Part No. | AS21 |
Size | L |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53101600 |