£7.19
Ex VAT
£8.63
Inc VAT
Product Details
Product Specification
100% ringspun cotton. Two matching colour button placket. Ribbed cuffs. Side vents. Weight: 200gsm.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Beige |
Gender | Men |
Material | Cotton |
Size | XL |
Sleeve Type | Long Sleeve |
UNSPSC Code | 53101600 |