£9.49
Ex VAT
£11.39
Inc VAT
7 Variations Available
Product Details
Product Specification
This polo shirt is construction from reactive dyed 220gsm polyester (50%) and cotton (50%). Complete with three self colour button placket.
Features and Benefits:
•Comfortable due to knitted raised collar and plain cuffs, taped neck and side vents with extended back
Notes:
•Washable at 60°
Attribute | Value |
---|---|
Brand | Uneek |
Colour | Navy Blue |
EAN | 5055682007149 |
Gender | Men |
Material | Cotton Polyester |
MFR Part No. | UC113 |
Size | L |
Sleeve Type | Long Sleeve |
UNSPSC Code | 53101600 |