£5.99
Ex VAT
£7.19
Inc VAT
4 Variations Available
Product Details
Product Specification
The Uneek unisex Active polo shirt is suitable for all occassions where price and look are important.
Great for uniform and promotional purposes.
Great value for money without compromising on quality.
50% polyester, 50% cotton.
Reactive dyed.
Knitted collar.
Taped neck.
Hemmed sleeve and bottom.
3 Button placket.
Attribute | Value |
---|---|
Brand | Uneek |
Colour | Navy Blue |
EAN | 5055682003370 |
Gender | Men |
Material | Cotton Polyester |
MFR Part No. | UC105 |
Size | L |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53101600 |