£9.49
Ex VAT
£11.39
Inc VAT
16 Variations Available
Product Details
Product Specification
Product Documents
Made using pique knit poly/cotton fabric which is soft to touch and comfortable to wear. Features include a rib kntted collar and cuffs, matching buttons and a three button placket. Ideal for corporate wear and personalisation.
210g - 65% polyester/35% cotton.
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Navy Blue |
Gender | Men |
Material | Cotton Polyester |
MFR Part No. | B210 |
Size | S |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53101600 |