SKU:
PTL9626620C
MPN:
FRA200ARC
£28.49
Ex VAT
£34.19
Inc VAT
6 Variations Available
Product Details
Product Specification
Flame retardant, anti-static, electric arc, 210gsm Protal® inherent flame retardant fabric. Long sleeve navy polo shirt with knitted collar and cuffs. Concealed three button placket. EN11612, EN1149, IEC61482-2 Class 1.
Attribute | Value |
---|---|
Brand | Protal |
Colour | Navy Blue |
Gender | Men |
Material | Protal® Inherent Flame Retardant Fabric |
Size | M |
Sleeve Type | Long Sleeve |
UNSPSC Code | 53101600 |