£4.99
Ex VAT
£5.99
Inc VAT
48 Variations Available
Product Details
Product Specification
Product Documents
The Classic Polo Shirt from Uneek® comes in a wide range of sizes in a convenient unisex design. The taped neck and knitted collar ensure comfortable wear during prolonged shifts, while an enzyme wash treatment provides an extra soft and comfortable garment.
Features and Benefits
• Hemmed sleeve and bottom for a strong and durable garment
• Enzyme washing softens material and reduces shrinkage when laundering
• Reactive dye method provides a brighter, longer lasting colour
• Available in a range of sizes to suit most employees
• Supplied in a range of colours to suit branding requirements
• Machine washable at 60°C for convenience
Attribute | Value |
---|---|
Brand | Uneek |
Colour | Royal Blue |
EAN | 5055682000898 |
Gender | Unisex |
Material | Cotton Polyester |
MFR Part No. | 101RYSM |
Series | UC101 |
Size | S |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53101600 |