SKU:
SSF9626093K
MPN:
SSF-962-6093K
£2.49
Ex VAT
£2.99
| Save 16.72%
£2.99
Inc VAT
9 Variations Available
Product Details
Product Specification
Smart, stylish and comfortable, Sitesafe polo shirts are ideal workwear across a range of environments – from factory to office to retail. Made of 190gsm fabric (65% polyester, 35% cotton) to ensure the right blend of durability and wearability, they are available in navy or black in sizes ranging from small (37”-39”) to 4XL (50”-52”).
The design features three button placket and colour matched buttons, double knit pique weave with taped shoulder and neck seams, and ribbed collar and cuffs.
Attribute | Value |
---|---|
Brand | Sitesafe |
Colour | Navy Blue |
EAN | 5036140240803 |
Gender | Unisex |
Material | Cotton Polyester |
Size | XL |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53101600 |