£6.19
Ex VAT
£7.43
Inc VAT
73 Variations Available
Product Details
Product Specification
Product Documents
High quality premium weight polo shirt. Knitted collar with rod design and well padded, taped neckline for comfort. Half-moon yoke at neck for increased strength. Cuffed sleeves with matching rod design, Self-coloured placket, with matching pearlised buttons. Triple stitched on all main seams for ultimate strength. Fabric: 50% polyester 50% cotton, Weight: 220gsm
Attribute | Value |
---|---|
Brand | Orn |
Colour | Red |
Gender | Unisex |
Material | Cotton Polyester |
MFR Part No. | 1150-10 |
Size | S |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53101600 |