SKU:
TFF9625603D
MPN:
P23RBXL
£2.99
Ex VAT
£6.19
| Save 51.70%
£3.59
Inc VAT
24 Variations Available
Product Details
Product Specification
Classic heavyweight polo shirt with 3-button placket and colour matched buttons. Double knit pique weave with taped shoulder and neck seams and ribbed collar and cuffs. 230gsm heavyweight fabric. 65% Polyester 35% Cotton.
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Royal Blue |
EAN | 5036140050181 |
Gender | Unisex |
Material | Cotton Polyester |
Size | XL |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53101600 |