£5.49
Ex VAT
£6.59
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Orn Wren - 1160
Ladies Premium Polo Shirt.
High Quality premium weight polo shirt. Knitted collar, rod design, well padded, taped neckline for comfort
Half-moon yolk at neck for increased strength. Cuffed sleeves with matching rod design, split hem for comfort
Self-coloured placket, with matching pearlised buttons. Triple stitched on all main seams for ultimate strength
Available in colours:
Navy, Black, Bottle, Royal, Red, Graphite, White, Sky, Burgundy, Yellow, Ash, Purple
Sizes: 8 - 22
Fabric: 50% polyester 50% cotton, Weight: 220gsm
Attribute | Value |
---|---|
Brand | Orn |
Colour | Black |
Gender | Women |
Material | Cotton Polyester |
MFR Part No. | 1160-10 |
Size | 8 |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53101600 |