Orn

Polo Shirt, Women, Graphite, Cotton/Polyester, Short Sleeve, Size 10

SKU:

ORN9623162L

MPN:

1160-10

£5.49

Ex VAT

£6.59

Inc VAT

IN STOCK (10)

    Product Details

    Orn Wren - 1160
    Ladies Premium Polo Shirt.
    High Quality premium weight polo shirt. Knitted collar, rod design, well padded, taped neckline for comfort
    Half-moon yolk at neck for increased strength. Cuffed sleeves with matching rod design, split hem for comfort
    Self-coloured placket, with matching pearlised buttons. Triple stitched on all main seams for ultimate strength


    Available in colours:
    Navy, Black, Bottle, Royal, Red, Graphite, White, Sky, Burgundy, Yellow, Ash, Purple
    Sizes: 8 - 22
    Fabric: 50% polyester 50% cotton, Weight: 220gsm


    Product Specification
    Attribute
    Value

    Brand

    Orn

    Colour

    Graphite

    Gender

    Women

    Material

    Cotton Polyester

    MFR Part No.

    1160-10

    Size

    10

    Sleeve Type

    Short Sleeve

    UNSPSC Code

    53101600