SKU:
ORN9622719D
MPN:
1180-LG-BKYE
£8.29
Ex VAT
£9.95
Inc VAT
62 Variations Available
Product Details
Product Specification
Product Documents
1180 Silverswift Two-Tone are premium weight, high quality polo shirts. The shirts are perfect for people doing active jobs and manual labour.
Features and Benefits
• Made from 50% cotton and 50% polyester which is flexible and breathable
• Triple stitched main seams for added strength
• Rod design, knitted collar offer a professional appearance
• Sleeves are cuffed and match with rod design to give a smart finish
• Neckline is well padded and taped to reduce friction and provide comfort
• Half moon yoke at neck for increased strength
• Pearlised buttons with matching self-coloured placket
Attribute | Value |
---|---|
Brand | Orn |
Colour | Black/Yellow |
EAN | 5055748732589 |
Gender | Unisex |
Material | Cotton Polyester |
MFR Part No. | 1180-LG-BKYE |
Series | 1180 Silverswift |
Size | L |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53101600 |