Portwest

T722 WX3 ECO POLO SHIRT BLACK (2XL)

SKU:

POR9627946X

MPN:

T722BKRXXL

£25.49

Ex VAT

£30.59

Inc VAT

IN STOCK (2)

    Product Details

    Portwest introduces the WX3 Eco Polo Shirt, a sustainable workwear solution designed for customers seeking both style and eco-conscious choices. With an active fit and crafted from premium bamboo and recycled polyester, this polo shirt prioritizes comfort, ensuring wearers stay cool and dry throughout the day. Ideal for various work settings, including professional, outdoor, and corporate environments, it represents a versatile and sustainable wardrobe option. The WX3 Eco Polo Shirt aligns with Portwest's commitment to pushing the boundaries in sustainable workwear, offering a greener choice without compromising on style and functionality.


    Features and Benefits
    • Crafted from certified recycled polyester and bamboo viscose for unparalleled comfort and performance
    • Naturally hypoallergenic with inherent antibacterial qualities
    • Built-in temperature control for optimal comfort in various conditions
    • Contemporary design with an ergonomic cut for a modern and stylish look
    • Perfect for corporate wear and customizable finishes
    • Modern styling featuring contrast piping for a fashionable touch
    • Loop at the placket ideal for attaching glasses or pens
    • Side vents enhance overall comfort during wear
    • Convenient button placket opening for easy dressing and a polished appearance


    Product Specification
    Attribute
    Value

    Brand

    Portwest

    Colour

    Black

    EAN

    5036108355921

    Gender

    Unisex

    Material

    Polyester

    MFR Part No.

    T722BKRXXL

    Size

    2XL

    Sleeve Type

    Short Sleeve

    UNSPSC Code

    53101600