£25.49
Ex VAT
£30.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Portwest introduces the WX3 Eco Polo Shirt, a sustainable workwear solution designed for customers seeking both style and eco-conscious choices. With an active fit and crafted from premium bamboo and recycled polyester, this polo shirt prioritizes comfort, ensuring wearers stay cool and dry throughout the day. Ideal for various work settings, including professional, outdoor, and corporate environments, it represents a versatile and sustainable wardrobe option. The WX3 Eco Polo Shirt aligns with Portwest's commitment to pushing the boundaries in sustainable workwear, offering a greener choice without compromising on style and functionality.
Features and Benefits
• Crafted from certified recycled polyester and bamboo viscose for unparalleled comfort and performance
• Naturally hypoallergenic with inherent antibacterial qualities
• Built-in temperature control for optimal comfort in various conditions
• Contemporary design with an ergonomic cut for a modern and stylish look
• Perfect for corporate wear and customizable finishes
• Modern styling featuring contrast piping for a fashionable touch
• Loop at the placket ideal for attaching glasses or pens
• Side vents enhance overall comfort during wear
• Convenient button placket opening for easy dressing and a polished appearance
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Black |
EAN | 5036108355891 |
Gender | Unisex |
Material | Polyester |
MFR Part No. | T722BKRM |
Size | M |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53101600 |