Uneek

UC102 PREMIUM POLO SHIRT -BLACK- (3XL)

SKU:

UNK9620130G

MPN:

102BK3XL

£7.29

Ex VAT

£8.75

Inc VAT

IN STOCK (4)

    Product Details

    The UC102 Premium Polo Shirt from Uneek® is made from 250gsm fabric for a stronger, thicker garment. Taped seams prevent irritation and discomfort during prolonged wear, while side vents that extend to the back allow for consistent airflow to keep wearers comfortable in all workplace environments.


    Features and Benefits
    • Taped neck and side vents provide irritation-free wear
    • Knitted raised collar and cuffs for additional comfort
    • Reactive dye method provides a brighter, longer lasting colour
    • Available in a range of sizes to suit most employees
    • Supplied in a range of colours to suit branding requirements
    • Machine washable at 60°C for convenience
    • Extended side vents ensure wearer comfort during warmer working temperatures


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Uneek

    Colour

    Black

    EAN

    5055682001260

    Gender

    Unisex

    Material

    Cotton Polyester

    MFR Part No.

    102BK3XL

    Series

    UC102

    Size

    3XL

    Sleeve Type

    Short Sleeve

    UNSPSC Code

    53101600