£7.29
Ex VAT
£8.75
Inc VAT
42 Variations Available
Product Details
Product Specification
Product Documents
The UC102 Premium Polo Shirt from Uneek® is made from 250gsm fabric for a stronger, thicker garment. Taped seams prevent irritation and discomfort during prolonged wear, while side vents that extend to the back allow for consistent airflow to keep wearers comfortable in all workplace environments.
Features and Benefits
• Taped neck and side vents provide irritation-free wear
• Knitted raised collar and cuffs for additional comfort
• Reactive dye method provides a brighter, longer lasting colour
• Available in a range of sizes to suit most employees
• Supplied in a range of colours to suit branding requirements
• Machine washable at 60°C for convenience
• Extended side vents ensure wearer comfort during warmer working temperatures
Attribute | Value |
---|---|
Brand | Uneek |
Colour | Black |
EAN | 5055682001222 |
Gender | Unisex |
Material | Cotton Polyester |
MFR Part No. | 102BKMD |
Series | UC102 |
Size | M |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53101600 |