Uneek

UC106 LADIES POLO SHIRT BLACK(S-10)(S)

SKU:

UNK9620106B

MPN:

106BKSM

£4.49

Ex VAT

£5.39

Inc VAT

IN STOCK (13)

    Product Details

    The Ladies Classic Polo Shirt from Uneek® is designed for comfortable wear in most working environments. Available in a wide range of sizes to fit most body types, the knitted collar and side vents provide comfort and air flow during long shifts.


    Features and Benefits
    • Taped shoulder and back of the neck provides irritation-free wear
    • Knitted collar for additional comfort
    • Reactive dye method provides a brighter, longer lasting colour
    • Half moon yoke provides added support to the collar
    • Available in a range of sizes to suit most employees
    • Supplied in a range of colours to suit branding requirements
    • Machine washable at 60°C for convenience
    • Open hem sleeve provides comfortable movement
    • Side vents ensure wearer comfort during warmer working temperatures
    • Twin needle stitching provides a strong garment


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Uneek

    Colour

    Black

    EAN

    5055682003677

    Gender

    Women

    Material

    Cotton Polyester

    MFR Part No.

    106BKSM

    Series

    UC106

    Size

    10

    Sleeve Type

    Short Sleeve

    UNSPSC Code

    53101600