£4.49
Ex VAT
£5.39
Inc VAT
40 Variations Available
Product Details
Product Specification
Product Documents
The Ladies Classic Polo Shirt from Uneek® is designed for comfortable wear in most working environments. Available in a wide range of sizes to fit most body types, the knitted collar and side vents provide comfort and air flow during long shifts.
Features and Benefits
• Taped shoulder and back of the neck provides irritation-free wear
• Knitted collar for additional comfort
• Reactive dye method provides a brighter, longer lasting colour
• Half moon yoke provides added support to the collar
• Available in a range of sizes to suit most employees
• Supplied in a range of colours to suit branding requirements
• Machine washable at 60°C for convenience
• Open hem sleeve provides comfortable movement
• Side vents ensure wearer comfort during warmer working temperatures
• Twin needle stitching provides a strong garment
Attribute | Value |
---|---|
Brand | Uneek |
Colour | Black |
EAN | 5055682003691 |
Gender | Women |
Material | Cotton Polyester |
MFR Part No. | 106BKLR |
Series | UC106 |
Size | 14 |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53101600 |