SKU:
MSC9621908Q
MPN:
50569-961-88809-L
£32.99
Ex VAT
£39.59
Inc VAT
64 Variations Available
Product Details
Product Specification
This range of BOTTROP polo shirts offer a great freedom of movement with a close modern fit style. This polo shirt is designed with a ribbed collar and buttoned placket. Available in a variety of sizes and appealing colourways to suit your needs.
Features and Benefits
• Designed with a space for placement of company logo
• Seam at the neck contains extra padding so it does not cause irritation
• Strong material which will tolerate industrial washing
• Available in a wide range of colours and sizes to ensure you find the right product for your needs
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Grey/Black |
EAN | 5711074636068 |
Gender | Unisex |
Material | Cotton Polyester |
MFR Part No. | 50569-961-88809L |
Series | UNIQUE |
Size | L |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53101600 |