£9.99
Ex VAT
£11.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
High quality premium weight long sleeve polo shirt, Knitted collar with rod design and well padded, taped neckline for comfort, Long sleeve design with knitted cuffs, Half-moon yoke at neck for increased strength, Self-coloured placket with matching pearlised buttons
Available in a choice of colours - Navy, Black, Bottle, Royal, Red, Graphite, Ash and White.
Available in sizes - XS to 5XL
Fabric: 50% Polyester, 50% Cotton, Weight 220 gsm
Attribute | Value |
---|---|
Brand | Orn |
Colour | Navy Blue |
Gender | Unisex |
Material | Cotton Polyester |
MFR Part No. | 1170-10 |
Series | Weaver |
Size | XL |
Sleeve Type | Long Sleeve |
UNSPSC Code | 53101600 |