noscriptOrn White Polo Shirt (L) 1190 | Cromwell Tools

Orn

White Polo Shirt (L)

SKU:

ORN9622421D

MPN:

1190

£9.99

Ex VAT

£11.99

Inc VAT

IN STOCK (8)

    Product Details

    100% polyester moisture wicking polo shirts.


    Product Specification
    Attribute
    Value

    Brand

    Orn

    Colour

    White

    Material

    Polyester

    MFR Part No.

    1190

    Size

    L

    Sleeve Type

    Short Sleeve

    UNSPSC Code

    53101600