noscriptJSP Powercap® Active™ IP Powercap, 8hr, Black CAE602-941-100 | Cromwell Tools

JSP

Powercap® Active™ IP Powercap, 8hr, Black

SKU:

JSP9592963N

MPN:

CAE602-941-100

£407.00

Ex VAT

£488.40

Inc VAT

IN STOCK (3)

    Product Details

    The PowerCap® Active™ IP is a lightweight, great fitting and ergonomically designed positive pressure respirator. It has been especially designed to protect against breathing in dust and airborne particulate pollutants to EN 12941+A2 TH1P. This product performs excellently in dusty environments such as in the light industry, agriculture, landscaping, and food processing. It incorporates bump cap protection and a impact faceshield, providing reliable against particles.


    Features and Benefits
    • Provides a cooling and smooth supply of filtered air, at 160 litres per minute
    • No breathing resistance or visor misting
    • Bump cap provides excellent protection and is machine washable
    • Visor has 1mm thick polycarbonate with aluminium edges, protecting against impacts


    Typical Applications
    • Machining
    • Milling
    • Farming
    • Landscaping
    • Food processing


    Notes
    • Contains faceshield, 2 TH1P filters, 1 battery pack and 1 charging dock
    • Conforms to EN 166, EN 812+A1, EN 12941+A2 TH1P


    Product Documents
    Product Specification
    Attribute
    Value

    Assigned Protection Factor

    P

    Brand

    JSP

    Contaminants Filtered

    Dust Particulate

    EAN

    5038428133630

    ECLASS Code

    40011401

    MFR Part No.

    CAE602-941-100

    UNSPSC Code

    46182002