£464.00
Ex VAT
£556.80
Inc VAT
Product Details
Product Specification
Product Documents
The Omnira Air and CleanAir® Basic Set is designed to deliver comprehensive protection against particulate hazards, making it an ideal solution for various work environments. This all-in-one kit includes user-friendly components and provides TH3 protection with a Grade B impact-resistant visor, ensuring excellent safety and high optical clarity. With a long filter life and 8-10 hours of runtime, users can rely on this face shield for extended periods. Additionally, the system features lithium-ion battery technology with smart charging capability and does not require fit testing, making it suitable for users with facial hair.
Features and Benefits
• Convenient all-in-one kit with easy-to-use components
• Provides TH3 protection with Grade B impact-resistant visor for excellent protection and high optical clarity
• Long filter life and 8-10 hours of run time for extended use
• Utilises lithium-ion battery technology with smart charging capability
• Does not require fit testing, safe for beard wearers
Contents
• Basic power unit delivering P3 filtration to the Omnira Headtop for TH3 (APF40) respiratory protection
• A particle filter
• Comfort belt
• Charger
• QL hose
• Welding gloves
• Duffel bag
Standards
• EN 166
• EN 12941
Attribute | Value |
---|---|
Assigned Protection Factor | P3 TH3 (APF40) |
Brand | CleanAir |
Contaminants Filtered | Particulate |
EAN | 8595690409469 |
ECLASS Code | 40011401 |
MFR Part No. | 813100 |
UNSPSC Code | 46182002 |