SKU:
NRH9595843H
MPN:
N06575001L
£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
Product Documents
Designed to protect against a wide range of hazardous gases and vapours, these lightweight and easy to attach A1 filters deliver optimal user comfort with minimal breathing resistance to avoid fatigue during prolonged wear.
Features and Benefits
• Cost-effective replacements
• Protects against a wide range of hazardous gases and vapours
• Above standard performance for maintained efficiency during the product life
• Lightweight for comfort
• Low profile design with low visual impact
• Easy attach connector for convenience
Typical Applications
• Agricultural
• Chemical
Standards
• EN 14387
Attribute | Value |
---|---|
Brand | Honeywell North |
EAN | 0883940105543 |
For Use With | 5500 & 7700 series half masks 7600 series full face mask |
MFR Part No. | N06575001L |
Package Quantity | 2 |
Product Type | Filter |
UNSPSC Code | 46182002 |