SKU:
MMP9592738R
MPN:
7100001829
£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Product Documents
Prolong the life of your 3M™ Versaflo™ visor with these peel-off visor covers. Designed to protect against scratches and other contaminants, these covers are easy to apply and remove.
Features and Benefits
• Self-adhesive for quick and easy application
• Suitable for all 3M™ Versaflo™ S-Series headcovers and hoods
• Extends the product life of equipment
• Maintains optimum levels of vision
Notes
• Disposable
• Transparent
• Size: large
Attribute | Value |
---|---|
Brand | 3M |
EAN | 0511314950177 |
For Use With | 3M M106 Versaflo™ Respiratory Face Shield |
MFR Part No. | 7100001829 |
Package Quantity | 10 |
Product Type | Visor Cover |
Series | M928 |
UNSPSC Code | 46182002 |