£14.99
Ex VAT
£17.99
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
CAU180-000-000 Tear Off Polycarbonate Visor Cover (Pk-10)
Peel off visor protectors. Regularly using and replacing these will help prolong the life the units. This product is available in packs of 10.
Please note this is just for the visor cover that offers additional protection not the visor itself.
CAU660-000-400 Replacement Filters (Pk-2)
Filters should be checked, maintained and replaced regularly to ensure the unit performs correctly. The length of a filters life depends on working application.
Features:
-These filters are high efficiency particulate types supplied in pairs
-They will filter most particulate matter such as dust, spores, mist and fumes
-They will not filter gases, vapours or toxic substances
CEU150-000-000 Replacement Pre-Filters (Pk-100)
It is recomended that pre-filters are changed daily before use.
Only use genuine PowerCap® Infinity® filters supplied in pairs from JSP Ltd or its distributors. Always replace both filters simultaneously. NEVER use compressed air on the filters. This will seriously limit protection.
PowerCap® Infinity® delivers TH3 protection with a Nominal Protection Factor of 500 (UK APF 40). TH3 is the highest possible rating in the EN 12941:1998 + A2:2008 standard.
CEU100-006-500 Pre-Filters (Pk-10) With Covers (Pk-2)
These aerodynamically optimised pre-filter covers coupled with the high capacity HEPA filters ensure that PowerCap Infinity delivers 160 litres per minute of clean air to the user with maximum battery efficiency. Filters can be effortessly replaced using an intuitive quick-change bayonet system.
CEU110-001-300 Replacement Visor & Black Valves
The optical class 1 visor conforms to EN166.B offering impact protection at speeds of up to 270mph (tested using a 6mm steel ball bearing). The visor has a replaceable peel-off visor protector to prolong it's life which can be purchased seperately (order code JSP-959-3220D).
CEU180-000-000 Replacement Visor Face Seal
The face seal can be easily removed for machine washing with a mild detergent at 30°C.
CEU120-001-300 Twin-Turbo Drive Unit and Visor Carrier Assembly
The Patented Twin-Turbo drive unit controls the movement of air within the respirator delivering a minimum of 160 litres a minute of filtered clean air.
CEU130-001-100 Charge Dock & Power Supply
Purchase as a replacement or additional charge dock so you can charge your unit in multiple locations. This unit features a multi-region adapter allowing it to be used in the United Kingdom, Europe, United States, Australia and New Zealand.
CEU170-000-000 Replacement Powercap Infinity Battery Pack
The PowerCap Infinity uses rechargeable Lithium-ion 3.6V, 5.2Ah, 18.72 Wh with an expected life of 500 cycles when charged, stored and used in accordance with the user instructions.
Battery run time: 8 Hours
Battery charge time: 8 hours to fully charge
CEU140-001-100 Airflow Indicator Test Unit
Use the airflow indicator unit to check the airflow level before operating the unit. When the unit is switched on the ball will float into the green zone indicating a sufficient flow.
AKG179-P00-100 PowerCap® Infinity® PAPR White Replacement Helmet
Replacement helmet for the PowerCap® Infinity®. The helmet combines a super strong ABS shell designed for superior all day protection with the comfort benefits of the Evolution® 3D-Adjustment™ harness system. Complete with battery clip and visor carrier.
CEU170-001-100 Replacement Carry Case
Attribute | Value |
---|---|
Brand | JSP |
EAN | 5038428305495 |
For Use With | PowerCap Infinity |
MFR Part No. | CEU100-006-500 |
Package Quantity | 10x Pre-Filters & 2x Covers |
Product Type | Pre-Filter |
Series | PowerCap Infinity |
UNSPSC Code | 46182002 |