£24.49
Ex VAT
£29.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Press To Check™ filters allow you to instantly check that your respiratory mask is fitted correctly with the correct seal in place to ensure safe and effective protection.
Features and Benefits
• Ensures your mask is on correctly and enhances filter life/efficiency in wet environments
• Cost effective and efficient
• Compatible with the JSP® Force8 Half Mask which is available in small, medium and large
Typical Applications
• Solvent based brush painting
• Water based painting
• Rubbing down paint
• Wood work
• Cleaning pools
• Weed killing
• MDF machine tooling
Standards
• EN14387:2004 + A1:2008
Attribute | Value |
---|---|
Brand | JSP |
EAN | 5038428183321 |
For Use With | JSP Force8 Half Mask |
MFR Part No. | BMN740-000-600 |
Package Quantity | 2 |
Product Type | Filter |
Series | PressToCheck™ |
UNSPSC Code | 46182002 |