SKU:
MMP9592966B
MPN:
7100007089
£234.00
Ex VAT
£280.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Designed for use with the 3M™ Versaflo™ Powered Air Turbo TR-300+, integrated LEDs display the charging status of the batteries and highlight when a fault has occurred.
Features and Benefits
• Available in single and four-dock variants to suit your needs
• Changes to trickle charge when fully charged to allow batteries to remain plugged in
• Visual charging indicator
• Supplied with a UK charging cable
Standards
• CE approved
Attribute | Value |
---|---|
Brand | 3M |
EAN | 4046719726141 |
For Use With | 3M Versaflo™ Air Respirators |
MFR Part No. | TR341UK |
Package Quantity | 1 |
Product Type | Charger |
Series | Versaflo™ |
UNSPSC Code | 46182002 |