noscriptCleanAir SPARE LONG HOOD CA-2 LITE W/OHEADBAND, W/O CONNECTOR (ST-100) 720292/100 | Cromwell Tools

CleanAir

SPARE LONG HOOD CA-2 LITE W/OHEADBAND, W/O CONNECTOR (ST-100)

SKU:

MLI9590007C

MPN:

720292/100

£1329.00

Ex VAT

£1594.80

Inc VAT

IN STOCK (2)

    Product Details

    The Ultralight Disposable Long Hood is an effective bulk package of 100 replacement hoods (CA-2 Lite) without headgear or accessories. Crafted from lightweight micro-porous polypropylene, these hoods provide superior breathing protection with a wide visor. Ideal for maintaining respiratory safety in a convenient and affordable manner.


    Features and Benefits
    • Superior breathing protection
    • Wide visor with anti-fog coating
    • Individual headgear settings - adjustable perimeter and distance from the visor
    • Pleasant to wear due to the spacious cut and light weight durable material
    • Basic mechanical protection of the eyes
    • Practical tab on the top
    • Longer option CA2 covering neck


    Product Specification
    Attribute
    Value

    Brand

    CleanAir

    EAN

    8595690408356

    MFR Part No.

    720292/100

    Package Quantity

    100

    Product Type

    Hood

    UNSPSC Code

    46182002