SKU:
MMN9598825P
MPN:
GT500075137
£24.52
Ex VAT
£29.42
Inc VAT
Product Details
Product Specification
Provides respiratory protection against fine dusts, oil or water-based mists and metal fumes. Expanded filter area, unique design reduces breathing resistance. Comfortable, lightweight off-the-face design. 3M Cool Flow valve reduces heat build-up to offer comfortable protection, particularly in hot and humid conditions. Soft sealing ring and adjustable straps ensure a comfortable, properly sealed fit. Standard: EN149 2001 FFP2.
NPF Nominal Protection Factor.
APF Assigned Protection Factor.
Protection Level:
Nominal Protection Factor 12 x NPF
Assigned Protection Factor 10 x APF
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 10 |
Brand | 3M |
Colour | White |
Contaminants Filtered | Dust Mist Particulate |
ECLASS Code | 40011401 |
Mask Rating | FFP2 |
MFR Part No. | GT500075137 |
Pack Quantity | 5 |
Series | 8825 |
Standards Met | EN149:2001 |
UNSPSC Code | 46182005 |
Valved | Valved |