noscriptGVS 3/4 Face Respirator, Small/Medium SPR444 | Cromwell Tools

GVS

3/4 Face Respirator, Small/Medium

SKU:

ELP9590061X

MPN:

SPR444

£59.99

Ex VAT

£71.99

Inc VAT

IN STOCK (6)

    Product Details

    The Elipse Integra is a combination mask constructed with safety goggles and replaceable filters.


    Features and Benefits
    • HESPA (High-Efficiency Synthetic Particulate Air Filter) high activated carbon filters aid wearer safety and protect against most organic gases and vapours, dust, metal fumes, mists and micro-organisms, such as bacteria and viruses
    • Compact filter design offers a wider field of vision
    • Low breathing resistance reduces the risk of user fatigue and moisture built up


    Typical Applications
    • General industrial use where there is a risk of ingestion of paint vapour, silica dust, wood dust, asbestos, cement dust, solvents or moulds
    • DIY
    • Commercial construction


    Standards
    • EN140
    • EN14387+A1


    Product Specification
    Attribute
    Value

    Brand

    GVS

    EAN

    5060233801428

    ECLASS Code

    40011401

    MFR Part No.

    SPR444

    Product Type

    3/4 Face

    Size

    Small/Medium

    UNSPSC Code

    46182002