£39.49
Ex VAT
£47.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Series 7000 half masks from Moldex® offer versatile respiratory protection. Designed for compatibility with EasyLock® filters for user flexibility, there's no need for adaptors or pre-filters. With a lightweight and comfortable design, the series 7000 half masks feature an anatomically designed face seal and an adjustable headpiece for a comfortable and secure fit.
Features and Benefits
• Soft and durable silicone mask body ensures stability at extreme temperatures
• Lightweight design offers a large field of vision for user convenience
• Compatible with EasyLock® filters (sold separately) for reliable protection against gases, vapours, and particles
• EasyLock® filters (sold separately) are effortlessly installed and combined for seamless usability
• Simple maintenance and cleaning are facilitated by easily accessible components
• Available in three sizes to accommodate different users
Typical Applications
• Industrial
• Construction
• Workshops
• Chemical handling
• Painting and finishing
• Environmental clean-up
• Agriculture
Standards
• EN 140:1998
Notes
• Compatible with MDX9598035B Moldex® Ready Pack A2 P3 R D
Attribute | Value |
---|---|
Brand | Moldex |
ECLASS Code | 40011401 |
MFR Part No. | 700501 |
Product Type | Half Face |
Series | 7000 |
Size | Medium |
UNSPSC Code | 46182002 |